Beli mikroskop celestron di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Substantial Microscope (Mikroskop)Deskripsi:It is 20 x magnification, 40 x switching type.atribut:
- Working Distance (mm): 53
- Base Dimensions (mm): W114 X D168 X H22
- Stand: Pole stand type
- Focus Adjustment: Mirror vertical movement type
- Eyepiece: 10 x (20 fields of view)
- Objective Lens: 2x, 4x (switchable)
- Pillar Stand Diameter (mm): 14
- Eyepiece tilt angle (degrees): 45
- Height (mm): 220-300
-
Instruction Manual:
- Mass (kg): 1.67
- Total magnification (actual field of view): 20 times (phi 10mm) - 40 times (phi 5mm)
- TRUSCO Microscope Zoom Type Light Attachedatribut:
- Weight (kg): 5.8
- Outside Dimension (DxWxH)(mm): 240x180x34
- Magnification: 7-45x 14-90x
- Working Distance (mm): 108
- Eyepiece: WHF10x(22mm),WF20x(11.5mm)
- Dino-Lite Microscope Digital (Mikroskop Digital)Deskripsi:Dino-Lite Basic AM2111 adalah portabel Mikroskop digital usb yang akan menimbulkan minat penggunanya dalam belajar dan menganalisa objek apapun. Dino-Lite basic ini sangat banyak di gunakan di sekolah-sekolah untuk pembelajaran karena sangat terjangkau. Dengan menghubungkan portabel Mikroskop digital USB ke laptop sangat mudah digunakan dengan kualitas terbaik di kelas portabel mikroskop digital USB. Untuk versi Science dan industri adalah AF3113T/AF4915ZT dan AM73915MZT. Support untuk Windows atau Macintosh.atribut:
- Interface: USB 2.0
- TRUSCO Stereo Microscopeatribut:
- Width (mm): 200
- Weight (kg): 3.6
- Height (mm): 275
- Depth (mm): 255
- Working Distance (mm): 100
- Work Observable Height (mm): 95
- Dino-Lite MicroscopeDeskripsi:-A model equipped with all of the main functions such as tip part removal and polarization.-As the tip part is removable, the size of the object to be extended does not matter.-Metal processing, various research organizations, cutlery, drill and other inspections, auto parts, bearing, optic fiber, checking of various circuit boards, printed matters, fiber material inspection, animal and plant inspection, genetic research, etc.-Software CD-ROM-Calibration sheet-Storage Bag.-PC USB connectionatribut:
- Allowable Weight: 150kgf
- Frame Materials: Steel
- Frame Surface Treatment: Chrome Plating Finish
- Mounting Height H: 89.5mm
- Mounting Hole Diameter P: 15x11mm
- Mounting Pitch X: 90mm
- Mounting Plate A x B: 120x38mm
- Wheel Diameter D: 75mm
- Wheel Materials: Ductile Caste Iron (FCD-450)
- Wheel Width: 25mm
- SIGHTRON Digital Microscope Nano CaptureDeskripsi:-A handy type microscope to be used by connecting to a PC.-Small microorganisms and substances can be magnified to 60/250x(with the use of a 17 inch monitor)for observation.-Still images and movies can be captured and saved.-Still images can be captured with 2 million pixels and movies 640x480 pixels.-The stand included makes the product ideal to work with both hands.-The LED light clearly visualizes dark objects.-Interval shooting is possible. The number of pictures/interval/duration for shooting can be selected.-Stand with suction cups, observation stage, CD-ROM.-Interface PC connection USB 2.0.-White LEDx4atribut:
- WxDxH (mm): 30x30x86
- Camera Part: 2 Million pixels
- Body Material: ABS resin/rubber
- Accessories: Stand with suction cups, observation stage, CD-ROM
- Magnification (times): 60/250
- TRUSCO Substantial Microscope Zooming Type 20 Magnification, 40 Magnificationatribut:
- Weight (kg): 4.1
- Dimensions (WxDxH) (mm): 270x280x340
- Working Distance (mm): 105
- Work Observable Height (mm): 160
- AS ONE Options For Metal Reflection Microscopeatribut:
- AS ONE Part Number: 1-9214-12
- Compatible Body: TMR-1
- Specification: Replacement lamp 6V20W
- Shinwa Rules Power Magnifier Qatribut:
- Volume: 1 unit
- Size: 10mm 15x
- Euromex Microscope Trionocular Stereo Zoom (Mikroskop Stereo)Deskripsi:These stereo (zoom) microscopes are especially developed for laboratory applications, education and are greatly appreciated by biologists, entomologists and geologists. Equipped with either a parfocal zoom system with 1:6.4 zoom ratio or a double magnification revolver both with LED illumination, the StereoBlue range guarantees crisp, high resolution images.atribut:
- Zoom: 0.7-4.5x Objectives
- Dino-Lite MicroscopeDeskripsi:-A multi-diameter microscope attachable model equipped with a high resolution sensor.-When attached to the eyepiece lens of a stereoscopic microscope, the microscopic image is digitalized and the image can be saved in a PC.-Compatible eyepiece lenses are phi23mm, phi30mm and phi30.5mm. Can be attached to a majority of microscopes.-For capturing images from a stereoscopic microscope.(Cannot be used by itself.).-PC USB connection
- TRUSCO Stereo MicroscopeDeskripsi:-Optimum for magnified observation and inspection of semiconductors, electronic components and precision parts.-With eye shade.atribut:
- Depth (mm): 245
- Field of View (mm): 20, 10
- Height (mm): 470
- Observable Height (mm): 90
- Power Supply (V): AC100
- Total Magnification: 6.5 to 45, 13 to 90 times
- Width (mm): 190
- Working Distance (mm): 95
- Barrel Type: Vertical movement type
- Euromex Microscope Binocular with Achromatic (Mikroskop Binokular)atribut:
- Dimensions (mm): 360x170x214
- Type: Binocular
- S100x Objective: Yes
- Mechanical X-Y Stage: Yes
- NeoLED: Yes
- Batteries: Yes
- Weight (kg): 2.95
Daftar Harga mikroskop celestron Terbaru October 2026
| monotaro Substantial Microscope (Mikroskop) | Rp3.599.900 |
| Hyundai Generator Diesel Silent Type (Genset Diesel) | Rp23.999.900 |
| TRUSCO Microscope Zoom Type Light Attached | Rp16.999.900 |
| Dino-Lite Microscope Digital (Mikroskop Digital) | Rp3.599.900 |
| TRUSCO Stereo Microscope | Rp10.999.900 |
| AS ONE Biological Microscope | Rp8.499.900 |
| Dino-Lite Microscope | Rp14.999.900 |
| SIGHTRON Digital Microscope Nano Capture | Rp2.099.900 |
| TRUSCO Substantial Microscope Zooming Type 20 Magnification, 40 Magnification | Rp8.299.900 |
| AS ONE Options For Metal Reflection Microscope | Rp349.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/p2P101562902-8.jpg)
/P102093474-1.jpg)

/n7P103679835-1.jpg)







/ozP103679899-1.jpg)



/mgP103679808-1.jpg)
/loP105874780-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)